Modul komunikační SR3MBU01BD

Produkt je zařazen v těchto kategoriích

Logický modul
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
5 423,68
6 562,65 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,10 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Modul komunikační SR3MBU01BD
Na objednávku

Popis produktu

This product is part of the Zelio Logic range, an offer of smart relays for simple automation systems from 10 to 40 I/Os. The Modbus slave communication module is suitable for smart relays. It is a communication module with 2 or 4 wires wiring mode. It is furnished with RJ45 connector for electrical connection. It is an IP20 and IP40 rated product. It weighs 0.11kg. This product is certified by GOST, C-Tick, UL, GL and CSA. It meets EN/IEC 60068-2-27 Ea, EN/IEC 61000-4-3, EN/IEC 61000-4-4 level 3, EN/IEC 61000-4-2 level 3, EN/IEC 61000-4-5 and EN/IEC 60068-2-6 Fc standards. This product is compatible with all modules with 24V supply SR3 BxxxBD. Simple to select, install and program, Zelio Logic is suitable for all your applications. Flexible, it offers you the choice of 2 ranges, compact or modular, extendable and 2 programming languages (FBD or LADDER). Easy to use, Zelio Logic provides a real alternative to solutions based on cabled logic or specific cards.

Parametry

Výrobce Schneider Electric
Podpora protokolu pro EIB/KNX NE
Značka Schneider Electric
Produktová řada Harmony Zelio
Druh napětí pro napájení DC
Zobrazit všechny parametry