Merten strojek tlačítko

Produkt je zařazen v těchto kategoriích

Tlačítko
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
416,52
503,99 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,00 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Merten strojek tlačítko
Na objednávku

Popis produktu

Schneider Electric Merten inserts MTN3160-0000 is a push button insert. Its matching mounting box can be recessed into the surface of the wall with flush type. Its fixing mode is by screws and claws. Being made of metal, plastic material, this push-button is quite reliable and resistant. This push-button is SVHC (substances of very high concern) free too. Besides it is halogen free halogen free, which is good for your health. This is a 1-pole push-button push-button and the control type of this push-button is rocker. In addition, the rated operational voltage of this device is 250V. And its rated current is 10. It reaches IP20 degree of protection too. Being environmentally friendly, this push-button is a green premium product too. And it is mercury free. And heavy metal free, which takes care of the environment and your health as always.

Parametry

Výrobce Schneider Electric
Provedení Jednotlivé tlačítko
Sestava Základní přístroj
Značka Schneider Electric
Produktová řada Merten System M
Zobrazit všechny parametry

Doporučené příslušenství