Merten LED lampa Polar

Produkt je zařazen v těchto kategoriích

Informační světelná signalizace pro domovní spínače
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
3 323,05
4 020,89 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 2,00 / KS

Minimální odběrové množství:  1,0 KS

Merten LED lampa Polar
Na objednávku

Popis produktu

Schneider Electric Merten inserts MTN587093 is an insert in color polar white. Its matching mounting box can be recessed into the surface of the wall with flush type. Being made of metal, plastic material, this insert is quite reliable and resistant. This insert is SVHC (substances of very high concern) free too. 230V is the rated operational voltage. What's more, this device is qualified as a green premium product, with minimal use of hazardous substances. And it is mercury free. And heavy metal free, which takes care of the environment and your health as always. System M range is based on 4 different surfaces and materials. With 9 different design variations and over 280 functions, the system can meet any customer demand.

Parametry

Výrobce Schneider Electric
Barva Bílá
Jakost materiálu Ostatní
Materiál Ostatní
Max. výkon svítidla 1,3 W
Zobrazit všechny parametry

Doporučené příslušenství

Naposledy jste prohlíželi