CIDLO XUB9APANM12 opticke

Produkt je zařazen v těchto kategoriích

Reflexní optický snímač
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
3 256,09
3 939,87 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,50 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

CIDLO XUB9APANM12 opticke
Na objednávku

Popis produktu

This design 18 single mode (polarised reflex system) photo-electric sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This mono-mode cylindrical photoelectric sensor has a plastic body, is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 1 LED display allows to identify status of the sensor. IP65, IP67 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.

Parametry

Výrobce Schneider Electric
Analogový výstup 0 mA ... 20 mA NE
Analogový výstup 0 V ... 10 V NE
Analogový výstup -10 V ... +10 V NE
Analogový výstup 4 mA ... 20 mA NE
Zobrazit všechny parametry