ABL8BPK24A03

Produkt je zařazen v těchto kategoriích

Akumulátor (nabíjecí)
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
10 326,80
12 495,43 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 8,40 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

ABL8BPK24A03
Na objednávku

Popis produktu

This ABL8 backup battery (storage capacity 3.2 ampere hour) supplies direct current voltage. It has a rated output current of 32A at 24V DC. This backup battery (storage capacity 3.2Ah) is designed to provide continuous auxiliary power during significant and long network power shortages. It provides long term backup power for power blackouts lasting more than a few seconds. It weighs 3,500kg. It is a functionnal module for power supply for industrial use, rail mounting. It is certified by GOST, UL. This functional module is mainly compatible with Modicon ABL8RP and Modicon ABL8WP Universal power supplies. It has LED diagnostics indicator available in the front for troubleshooting instantly. It installs on DIN rail. It brings energy to your automated systems. Designed for simple machines and applications, modular power supplies are primarily appreciated for their extreme compactness.

Parametry

Výrobce Schneider Electric
Akumulátorový balík (Akupack) ANO
Délka 131 mm
Hmotnost 3500 g
Kapacita 3200 mAh
Zobrazit všechny parametry